Shop All Socket Sets
Tekton
3/4" Drive SAE, 9 pcs
Mfr # SHD93031
Zoro # G1175896
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric SAE
- Includes (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2"
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD93031
- Zoro # G1175896
- UPC # 020209037324
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Measurement Type | SAE |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | SAE |
Includes | (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2" |
Number of Pieces | 9 |
Weight | 12.1 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive 6-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- TEKTON 3/8" Drive Metric, 10 pcs (SHD91119)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13202)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- Tekton Socket Sets