Shop All Socket Sets
Tekton
3/4" Drive SAE, 25 pcs
Mfr # SKT35104
Zoro # G1176614
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Overall Length 22.3 in
- Number of Pieces 25
- Width 15.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT35104
- Zoro # G1176614
- UPC # 020209009789
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 22.3 in |
Width | 15.4 in. |
Drive Size | 3/4" |
Height | 4.3 in. |
Details
Item | Socket and Ratchet Set |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 25 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (21) 3/4" Drive Standard-length 6-Point Socket 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2", (1) 3/4" Drive Universal Joint, (1) 3/4" Drive x 8" Extension, (1) 3/4" Drive 72-tooth Ratchet, (1) Carrying Case |
Weight | 31.8 lb. |
Description
Socket-Ratchet Set,3/4 In. Drive 6-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility Knife Utility, 7 in L (42075)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13101)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92107)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92208)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91215)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- Tekton Socket Sets