Shop All Socket Sets
Tekton
3/4" Drive SAE, 21 pcs
Mfr # SHD93013
Zoro # G1175966
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Number of Pieces 21
- Drive Size 3/4"
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD93013
- Zoro # G1175966
- UPC # 020209037171
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 21 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (21) Socket Set: 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2" |
Weight | 18.8 lb. |
Product Type | Hand Drive Socket Set,3/4" Drive 6-Point |
Description
Hand Drive Socket Set,3/4 In. Drive 6-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 22 In. L (40104)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92001)
- CTA MANUFACTURING Torx Plus Skt Set 1/4" Dr 5 PT 5 PC (CTA5064)
- Tekton Sockets & Ratchets