Shop All Hand Ratchets
Tekton
3/4" Drive Ratchet, 23.2 in. L
Mfr # SRH01322
Zoro # G8868629
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 22 in
- Width 2.2 in.
- Socket Depth 2.4"
- Drive Type Non Quick-Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH01322
- Zoro # G8868629
- UPC # 020209009567
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 22 in |
Width | 2.2 in. |
Socket Depth | 2.4" |
Length | 23.2 in. |
Working Length | 22 in. |
Height | 2.4 in. |
Details
Item | Ratchet |
Drive Type | Non Quick-Release |
SAE or Metric | SAE |
Weight | 5.58 lb. |
Features | Standard Handle |
Tooth Count | 72 |
Head Thickness | 1.159 in. |
Description
Drive x 22 In. Ratchet 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6597)
- BOSCH Hammer Drill Bit (DXS5010)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91106)
- Tekton Hand Ratchets