Shop All Socket Sets
Tekton
3/4" Drive Metric, 27 pcs
Mfr # SKT35205
Zoro # G1176657
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 27
- Width 15.4 in.
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric Metric
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SKT35205
- Zoro # G1176657
- UPC # 020209009765
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 15.4 in. |
Drive Size | 3/4" |
Overall Length | 22.3 in |
Height | 4.3 in. |
Details
Item | Socket and Ratchet Set |
Number of Pieces | 27 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (23) 3/4" Drive Standard length 12 Point Socket: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm; (1) 3/4" Drive Universal Joint; (1) 3/4" Drive Extension: 8"; (1) 3/4" Drive 72 tooth Ratchet; (1) Carrying Case |
Weight | 28.51 lb. |
Product Type | Socket-Ratchet Set,3/4" Drive 12-Poi |
Description
Socket-Ratchet Set,3/4 In. Drive 12-Poi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes (288408)
- WESTWARD Silver/Deming Drill, 35/64, Co, 118Deg (5TVN0)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05304)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91209)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90210)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- PERFORMANCE TOOL 12-Pc Star Bit Socket Set, W38802 (W38802)
- Tekton Socket Sets