Shop All Socket Sets
Tekton
3/4" Drive Metric, 27 pcs
Mfr # SKT35204
Zoro # G1176666
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Pieces 27
- Includes (23) 3/4" Drive Standard length 6 Point Socket: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm; (1) 3/4" Drive Universal Joint; (1) 3/4" Drive Extension: 8"; (1) 3/4" Drive 72 tooth Ratchet; (1) Carrying Case
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT35204
- Zoro # G1176666
- UPC # 020209009758
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Width | 15.4 in. |
Overall Length | 22.3 in |
Height | 4.3 in. |
Details
Item | Socket and Ratchet Set |
SAE or Metric | Metric |
Number of Pieces | 27 |
Includes | (23) 3/4" Drive Standard length 6 Point Socket: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm; (1) 3/4" Drive Universal Joint; (1) 3/4" Drive Extension: 8"; (1) 3/4" Drive 72 tooth Ratchet; (1) Carrying Case |
Measurement Type | Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Weight | 29.53 lb. |
Description
Socket-Ratchet Set,3/4 In. Drive 6-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- STARRETT Straight Edge W/Slc (380-24 W/SLC)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91103)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- Tekton Socket Sets