Shop All Socket Sets
Tekton
3/4" Drive Metric, 10 pcs
Mfr # SHD93036
Zoro # G1175984
product price: $202.00
/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Includes (10) Drive Deep 6 Point Socket Set: 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm
- SAE or Metric Metric
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD93036
- Zoro # G1175984
- UPC # 020209037393
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Deep Socket Set |
Number of Pieces | 10 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (10) Drive Deep 6 Point Socket Set: 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Weight | 15 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- MILWAUKEE TOOL 3-5/8" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2190)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- TEKTON Straight Probe 1/16 Inch x 3 Inch (PNH21111)
- TEKTON 1/2" Drive Metric, 15 pcs (SHD92106)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91216)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92001)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- PROTO 3/8 in Drive Socket Set SAE 34 Pieces 1/4 in to 1 in , Chrome (J52134S)
- Tekton Socket Sets