Shop All Socket Sets
Tekton
3/4" Drive Metric, 10 pcs
Mfr # SHD93034
Zoro # G1175817
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD93034
- Zoro # G1175817
- UPC # 020209037362
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Measurement Type | Metric |
SAE or Metric | Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 10 |
Includes | (10) Socket Set: 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm |
Weight | 9 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive 12-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6720)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714M)
- Tekton Socket Sets