Shop All Impact Socket Sets
Tekton
3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs
Mfr # 4891
Zoro # G8860798
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 4891
- Zoro # G8860798
- UPC # 020209048917
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Length | 18.3 in. |
Width | 6.2 in. |
Height | 2.8 in. |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 3/4" Drive Deep 6-pt. Impact Socket: 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2", Carrying Case |
Item | Deep 6-Point Impact Socket Set |
Material | Vanadium Steel |
Weight | 12.2 lb. |
Product Type | Deep Impact Skt Set,1"-1-1/2" 3/4" Dr |
Description
Deep Impact Skt Set,1 In.-1-1/2 In. 3/4 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Roll, 11" 4 Pocket Tool Roll, Empty (00 19 56 LE)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- MICRO 100 Thread Mill Multi Point (TM-750)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85316MC)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91213)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- Tekton Sockets & Ratchets