Shop All Hex Keys
Tekton
3/32 Inch Ball End Hex L-Key
Mfr # KLX72094
Zoro # G910369812
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Length 3.8 in
- Features Ball End
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.8 in |
Size | 3/32 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 8 in L (EBC2)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- DYNABRADE Air Lube, 1 gal. (95843)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- TEKTON 6-Tool Hex L-Key Rack 7/16-3/4 in. (OKH61502)
- TEKTON 10 mm Ball End Hex L-Key (KLX82100)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- TEKTON T45 Star T-Handle Key (KTT32450)
- EKLIND Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm (269-10509)
- Tekton Wrenches