Shop All Hand Held Punches
Tekton
3/32 Inch Alignment Punch
Mfr # 66172
Zoro # G8869487
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4 in.
- Weight 0.16 lb.
- Length 7.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 66172
- Zoro # G8869487
- UPC # 020209661727
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.4 in. |
Length | 7.5 in. |
Details
Item | Alignment Punch 3/32" |
Weight | 0.16 lb. |
Description
Alignment Punch 3/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Speed Punch, 1-1/2 in, 10 ga (7212SP-1-1/2P)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- TEKTON 1/4 Inch Center Punch (66081)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 1/8 Inch Alignment Punch (66173)
- TEKTON 1/4 Inch Pin Punch (66057)
- TEKTON 7/32 Inch Solid Punch (66076)
- TEKTON 5/16 Inch Alignment Punch (66178)
- DASCO Pro 1/8 In. x 5-1/2 In. Alloy Steel Pin Punch (0582-0)
- Tekton Hand Held Punches