Shop All Combination Wrenches
Tekton
33 mm Combination Wrench
Mfr # WCB24033
Zoro # G8868872
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Number of Points 12
- Overall Length 18.7 in.
- Includes 33 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24033
- Zoro # G8868872
- UPC # 020209013342
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 18.7 in. |
Head Size | 33mm |
Width | 2.8 in. |
Height | 1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Number of Points | 12 |
Includes | 33 mm Combination Wrench |
Point Style | 12-Point |
Weight | 2.39 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 33mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L99)
- TEKTON 7 mm Stubby Combination Wrench (18062)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 23 mm Combination Wrench (18294)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 6 mm Stubby Combination Wrench (18061)
- TEKTON 8 mm Combination Wrench (18277)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- Tekton Combination Wrenches