Shop All Open End Wrenches
Tekton
33 mm Angle Head Open End Wrench
Mfr # WAE84033
Zoro # G4060092
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 33 mm; 33 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84033
- Zoro # G4060092
- UPC # 020209055731
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 33 mm; 33 mm |
Details
Item | Angle Head Open End Wrench,33 mm |
SAE or Metric | Metric |
Description
Angle Head Open End Wrench,33 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 6.5Mm (DENDF1465)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- Tekton Wrenches