Tekton

32 oz. Fiberglass Handle Rubber Mallet (Discontinued)


This Product is Discontinued
Shop for all Mallets

Key Features

  • Length 13.9 in.
  • Width 5.1 in.
  • Height 3.1 in.
  • Weight 2.5 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 30605
  • Zoro # G8863543
  • UPC #
    020209306055
  • Country of Origin China
  • Category Mallets

Dimensions

Length 13.9 in.
Width 5.1 in.
Height 3.1 in.

Details

Item Fiberglass Handle Rubber Mallet 32 oz.
Weight 2.5 lb.

Description

Fiberglass Handle Rubber Mallet 32 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products