Shop All Open End Wrenches
Tekton
32 mm Angle Head Open End Wrench
Mfr # WAE84032
Zoro # G1176289
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Includes 32 mm Angle Head Open End Wrench
- Overall Length 12.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84032
- Zoro # G1176289
- UPC # 020209022238
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 12.2 in. |
Size | 32 mm |
Width | 4.2 in. |
Length | 12.2 in. |
Handle Width | 0.84 in. |
Height | 0.4 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,32mm Angle Head |
Includes | 32 mm Angle Head Open End Wrench |
Material | Steel |
Head Angle | 30/60 Degrees |
SAE or Metric | Metric |
Handle Thickness | 0.27 in. |
Head 1 Angle | 30° |
Weight | 1.15 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,32mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- CRAFTSMAN Wrenches, 15mm Standard Metric Combinati (CMMT42919)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- Tekton Wrenches