Shop All Screwdrivers
Tekton
3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver
Mfr # DHE11188
Zoro # G405300016
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Length 4 in.
- Material Steel
- Finish Black Oxide
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHE11188
- Zoro # G405300016
- UPC # 20209991312
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 4 in. |
Overall Length | 8 inch |
Drive Size | 4 in. |
Details
Item | Slotted Screwdriver |
Tip Style Group | Slotted |
Material | Steel |
Finish | Black Oxide |
Tip Style | Slotted |
Description
Blending power and speed, the unique handle of the TEKTON 3/16 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank (6916INS)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- GYROS Ripsaw Blade w/Mandrel Set, 1-1/4" Dia. (82-31222)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- K-TOOL INTERNATIONAL Screwdriver, Slotted, Black Handle, 3" (KTI-19203)
- Tekton Screwdrivers and Nutdrivers