Shop All Screwdrivers
Tekton
3/16 Inch Slotted Hard Handle Screwdriver
Mfr # DSS31188
Zoro # G4059182
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 3/16 Inch Slotted Hard-Handle Screwdriver
- Handle Length 4.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS31188
- Zoro # G4059182
- UPC # 020209037713
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 4.1 in. |
Details
Item | Slotted Hard-Handle Screwdriver, 3/16" ( |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 3/16 Inch Slotted Hard-Handle Screwdriver |
Finish | Chrome |
Shank Shape | Round |
Tip Style | Slotted |
Description
Slotted Hard-Handle Screwdriver, 3/16 In. (
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-125)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- TEKTON Hex x 4" Screwdriver 10mm 4 in. Round (DHX21100)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- TEKTON T27 Torx Hard Handle Black Oxide Blade Screwdriver (DST11270)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- Tekton Screwdrivers