Shop All Hand Held Punches
Tekton
3/16 Inch Roll Pin Punch
Mfr # 66066
Zoro # G8869800
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.09 lb.
- Width 0.3 in.
- Length 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66066
- Zoro # G8869800
- UPC # 020209660669
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 6.5 in. |
Details
Item | Roll Pin Punch 3/16" |
Weight | 0.09 lb. |
Description
Roll Pin Punch 3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- POWERBUILT 1/2" Drive 16Mm 6Pt Deep Socket (642210)
- RIDGID Carbon Tip Set (39966)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- TEKTON 1/16 Inch Pin Punch (66051)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 7/32 Inch Solid Punch (66076)
- TEKTON 5/16 Inch Pin Punch (66058)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- Tekton Hand Held Punches