Shop All Hand Held Punches
Tekton
3/16 Inch Long Alignment Punch
Mfr # 66275
Zoro # G8868008
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in.
- Weight 0.34 lb.
- Width 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 66275
- Zoro # G8868008
- UPC # 020209017579
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 12 in. |
Width | 0.4 in. |
Details
Item | Long Alignment Punch 3/16" |
Weight | 0.34 lb. |
Description
Long Alignment Punch 3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Grip (231G-747)
- LISLE CHISEL SPOT WELD (LI51900)
- SIMONDS Warding File, Second/Dbl., 8inL, Nat. (73483000)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- TEKTON 1/8 Inch Roll Pin Punch (66064)
- TEKTON 7/32 Inch Solid Punch (66076)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- TEKTON 1/4 Inch Alignment Punch (66177)
- TEKTON 3/32 Inch Solid Punch (66072)
- TEKTON 1/16 Inch Pin Punch (66051)
- WARWOOD TOOL 14 Tip Broad Head Bull Pin (33810)
- Tekton Cutting and Shaping Tools