Shop All Hand Held Punches
Tekton
3/16 Inch Alignment Punch
Mfr # 66175
Zoro # G8869493
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in.
- Length 9 in.
- Weight 0.39 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66175
- Zoro # G8869493
- UPC # 020209661758
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.5 in. |
Length | 9 in. |
Details
Item | Alignment Punch 3/16" |
Weight | 0.39 lb. |
Description
Alignment Punch 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 3/8 Inch Alignment Punch (66179)
- TEKTON 1/16 Inch Pin Punch (66051)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 1/4 Inch Center Punch (66081)
- TEKTON 7/32 Inch Solid Punch (66076)
- Tekton Cutting and Shaping Tools