Shop All Bit Sockets
Tekton
3/16 in Tip, 1/4 in. Drive, SAE
Mfr # SHB02203
Zoro # G7734214
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 3/16 in
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB02203
- Zoro # G7734214
- UPC # 020209023334
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 3/16 in |
Length | 1.50 in. |
Width | 0.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 3/16 Inc |
Replaceable Insert | No |
Weight | 0.03 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 3/16 Inc, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- GREENFIELD THREADING Hand Tap Sets (173216)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- TEKTON TR10 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17210)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- Tekton Sockets & Ratchets