Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
31 Inch Angled End Handled Pry Bar
Mfr # LSQ42031
Zoro # G8867168
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 31"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ42031
- Zoro # G8867168
- UPC # 020209420317
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 31" |
Overall Width | 1.2" |
Shaft Width | 0.5 in. |
Tip Width | 0.75 in. |
Width | 1.2 in. |
Striking Cap Width | 0.96 in. |
Length | 31 in. |
Shaft Length | 24 in. |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Polypropylene |
Item | Angled Tip Handled Pry Bar 31" |
Weight | 2.32 lb. |
Description
Angled Tip Handled Pry Bar 31 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- MICRO 100 Cut-Off Blade (T-108)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/16 (44204)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- TEKTON 11 Inch Nail Claw (3310)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- Tekton Nail Pullers, Wrecking and Pry Bars