Shop All Box End Wrenches
Tekton
30 x 32 mm 45-Degree Offset Box End Wrench
Mfr # WBE24330
Zoro # G8864593
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 30 mm x 32 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 14.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WBE24330
- Zoro # G8864593
- UPC # 020209243312
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 14.8 in. |
Nominal Size | 30mm x 32mm; 30mm x 32mm |
Width | 1.8 in. |
Length | 14.8 in. |
Height | 3.8 in. |
Details
Item | OffSet Box End Wrn,30mm x 32mm 45 deg. |
Includes | 30 mm x 32 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 1.31 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet Box End Wrn,30mm x 32mm 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- MORSE 177771 Electricians Hole Saw Kit, 8 pc, Bi-Metal (MHS02E)
- EAGLE TAPTEK CUTTING TOOLS 1/4-20 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-2500-20-B-D)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE94301)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- Tekton Wrenches