Shop All Hex Key Sets
This Product is Discontinued
Tekton
30 Piece Metric/SAE L-Shape Hex Key Set, 25253 (Discontinued)
Mfr # 25253
Zoro # G8861960
This Product is Discontinued
Key Features
- Handle Type L-Shaped
- Number of Pieces 30
- Includes 15-pc. long pattern hex key wrenches: 0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in. ; 15-pc. short pattern hex key wrenches: 0.7, 0.9, 1.3, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8, 10 mm ; Includes storage case
- Finish black oxide
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25253
- Zoro # G8861960
- UPC # 020209252536
- Country of Origin China
- Category Hex Key Sets
Dimensions
Length | 7.5 in. |
Tip Size | 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm |
Sizes"cluded | 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8 ", 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm |
Details
Handle Type | L-Shaped |
Number of Pieces | 30 |
Includes | 15-pc. long pattern hex key wrenches: 0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in. ; 15-pc. short pattern hex key wrenches: 0.7, 0.9, 1.3, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8, 10 mm ; Includes storage case |
Item | Hex Key Wrn Set,028-3/8",7-10mm 30 pcs. |
Finish | black oxide |
Measurement Type | SAE/Metric |
Weight | 1.86 lb. |
Material | Steel |
Container Type | Storage Tray |
End Shape | Standard |
Description
Hex Key Wrn Set,028-3/8 In.,7-10mm 30 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.