Shop All Bar Clamps
Tekton
30 Inch Ratchet Bar Clamp / 36 Inch Spreader
Mfr # 39185
Zoro # G8863552
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in.
- Width 8.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 30"
- Weight 2.29 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 39185
- Zoro # G8863552
- UPC # 020209391853
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 37 in. |
Width | 8.3 in. |
Height | 1.3 in. |
Details
Item | Bar Clamp |
Type | Ratchet Bar Clamp |
Max. Jaw Opening (In.) | 30" |
Weight | 2.29 lb. |
Description
Ratchet Bar Clamp,36 In. Spread 30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5221MH)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader (39184)
- TEKTON 6 Inch Ratchet Bar Clamp / 12 Inch Spreader Set, 2-Piece (CLP51506)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- Tekton Clamps