Shop All Tool Storage Accessories
Tekton
3-Tool Pry Bar Wall Hanger
Mfr # OPW11003
Zoro # G110369773
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 12 gauge
- For Use With Pry Bars
- Includes 2x 1/4 x 1-1/4 in. flanged hex head screws
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OPW11003
- Zoro # G110369773
- Country of Origin Canada
- Category Tool Storage Accessories
Details
Item | 3-Tool Pry Bar Wall Hanger |
Thickness | 12 gauge |
For Use With | Pry Bars |
Includes | 2x 1/4 x 1-1/4 in. flanged hex head screws |
Material | Steel |
Features | 2x 3/8 in., 1x 1/2 in. slots |
Color | Black |
Finish | Powder coat |
Fits | Pry Bars |
Description
- •Wall-Mount Hanger – This organization solution is designed to securely hold pry bars so they're easy to access and won't fall off the wall
- •Custom-Fit for Tekton – The wall hanger is specifically designed to fit Tekton pry bars and may not work with other products
- •Lift to Remove – The hanger's top tabs secure the pry bars in place; to remove a pry bar from its slot, simply lift it up so the handle clears the tab
- •Steel Construction – The wall hanger is made from a single piece of 12 gauge powder-coated steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2774)
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate (J74232IM)
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- KRAFT TOOL Elite Series Trowel Carbon St, 12"x5 (PLE468K)
- TEKTON 13-Tool Combination Wrench Holder (Black) (79349)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray) (OSR13320)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- TEKTON 3/8 Inch Drive Socket Rail and Tray Set 68-Tool (OST91901)
- TEKTON 15-Tool Wrench Organizer Rails (Reverse) (ORG25415)
- ULLMAN DEVICES 13In High Powered Magnetic Rail (UMR13)
- Tekton Tool Storage Accessories