Shop All Hex Keys
Tekton
3 mm Ball End Hex T-Handle Key
Mfr # KTX38030
Zoro # G410369831
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Handle Color Red; Black
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Handle Color | Red; Black |
Features | Ball end |
Item | T-Handle |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-5/8" Combination Wrench (7023-1025)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- MILWAUKEE TOOL 7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9607)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- TEKTON 7/32 Inch Ball End Hex L-Key (KLX72219)
- TEKTON 1.5 mm Ball End Hex L-Key (KLX82015)
- TEKTON 5 mm Ball End Hex L-Key (KLX82050)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 1/8 Inch Ball End Hex L-Key (KLX72125)
- TEKTON 3 mm Ball End Hex L-Key (KLX82030)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- Tekton Hex Keys