Shop All Multi-Bit Screwdrivers
Tekton
3-in-1 Stubby Torx Driver (T10 x T15, Red)
Mfr # DMT17003
Zoro # G001928775
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Material Chrome-Plated Steel
- Finish Chrome
- Includes T10 x T15
- Height 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DMT17003
- Zoro # G001928775
- UPC # 20209053492
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Height | 1.3 in. |
Length | 3.9 in. |
Width | 1.3 in. |
Exposed Bit Length | 0.95 in. |
Handle Length | 2.4 in. |
Exposed Nut Driver and Bit Length | 1.5 in. |
Details
Bit Style | Torx |
Material | Chrome-Plated Steel |
Finish | Chrome |
Includes | T10 x T15 |
Features | Red Handle |
Color | Red |
Description
Combining 3 tools in 1, the TEKTON 3-in-1 Stubby Torx Driver contains two different bit sizes and one nut driver size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 5.0Nm (211750 5,0)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04)
- TEKTON 6-in-1 Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in., T10 - T25 ) (DMS91001)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black) (DMT13002)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- TEKTON High-Torque 1/4 Inch Bit Driver (DBH23000)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Black) (DMT13004)
- SATA Multipurpose Ratcheting 19-in-1 Screwdri (ST09350)
- Tekton Screwdrivers and Nutdrivers