Shop All Combination Wrenches
Tekton
28 mm Combination Wrench
Mfr # WCB24028
Zoro # G8868811
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Includes 28 mm Combination Wrench
- Head Size 28mm
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24028
- Zoro # G8868811
- UPC # 020209013298
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 28mm |
Overall Length | 14.3 in. |
Height | 0.8 in. |
Width | 2.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 28 mm Combination Wrench |
Number of Points | 12 |
Weight | 1.17 lb. |
Point Style | 12-Point |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Description
Combination Wrench 28mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- TOLSEN Dead-Blow Mallet 32oz Non-Marring PVC Plastic Faces, Non-Rebounding, Non-Spark (25040)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- HOUGEN Arbor for Sheet Metal Holcutters (14009)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- TEKTON 5/16 Inch Combination Wrench (18253)
- MILWAUKEE TOOL 21mm Metric Combination Wrench (45-96-9521)
- Tekton Wrenches