Shop All Tool Storage Accessories
Tekton
27-Tool Combination Wrench Wall Hanger Red
Mfr # OWH11227
Zoro # G810369691
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29.5 in
- Width 1.9 in
- For Use With Tekton Combination Wrenches
- Finish Powder coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OWH11227
- Zoro # G810369691
- Country of Origin Canada
- Category Tool Storage Accessories
Dimensions
Length | 29.5 in |
Width | 1.9 in |
Depth | 2.2 in |
Details
Item | 27-Tool Combination Wrench Wall Hanger Red |
For Use With | Tekton Combination Wrenches |
Finish | Powder coat |
Material | Steel |
Features | 27 wrench slots |
Includes | 2-pc. 1/4 x 1-1/4 in. flanged hex head screws for mounting; label sheet (6-32 mm) |
Color | Red |
Description
- •Designed to hold 27 TEKTON combination wrenches (not included) - may not fit other brands or types of wrenches
- •Included size label sticker sheet with metric sizes from 6 - 32 mm
- •Easily attaches to a wall with included 1/4 x 1-1/4 inch flanged hex head screws and 3-inch slots for standard-spaced studs
- •Top tabs secure wrenches in the hanger so they can't fall off
- •Made from 12-gauge, powder-coated steel that resists bending and corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- TEKTON 3/4 in Drive Socket Rail (OSR33210)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Red) (ORG21208-D)
- TEKTON 13-Tool Combination Wrench Holder (Red) (79369-D)
- TEKTON 6-Tool Long Ratcheting Box End Wrench Holder (Red) (ORG23206)
- TEKTON 12-Tool Stubby Combination Wrench Holder (Red) (ORG21212-D)
- PERFORMANCE TOOL Tool Box Drawer Liner Tool Box Liner, W88996 (W88996)
- Tekton Tool Storage Accessories