Shop All Open End Wrenches
Tekton
27 mm Angle Head Open End Wrench
Mfr # WAE84027
Zoro # G1176219
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- SAE or Metric Metric
- Includes 27 mm Angle Head Open End Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84027
- Zoro # G1176219
- UPC # 020209022214
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 27 mm |
Overall Length | 10.6 in. |
Height | 0.4 in. |
Width | 3.6 in. |
Length | 10.6 in. |
Handle Width | 0.73 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,27mm Angle Head |
SAE or Metric | Metric |
Includes | 27 mm Angle Head Open End Wrench |
Material | Steel |
Head Angle | 30/60 Degrees |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Handle Thickness | 0.26 in. |
Weight | 0.83 lb. |
Description
Open End Angle Wrench,27mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T30-1000x100)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- ITL 1000v Insulated 1/2 Insulated Open Ended Wrench (00441)
- Tekton Wrenches