Shop All Hex Key Sets
This Product is Discontinued
Tekton
26 Piece Metric/SAE L-Shape Hex Key Set, 25282 (Discontinued)
Mfr # 25282
Zoro # G8859921
This Product is Discontinued
Key Features
- Number of Pieces 26
- Handle Type L-Shaped
- Finish black oxide
- Measurement Type SAE/Metric
- Includes 13-pc. long arm ball end inch hex key wrenches: 3/64, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in. ; 13-pc. long arm ball end metric hex key wrenches: 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25282
- Zoro # G8859921
- UPC # 020209252826
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Sizes"cluded | 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, 10mm |
Details
Number of Pieces | 26 |
Item | Lng Arm Ball Hex Wrn Set,SAE/Mtrc,26pcs. |
Handle Type | L-Shaped |
Finish | black oxide |
Measurement Type | SAE/Metric |
Includes | 13-pc. long arm ball end inch hex key wrenches: 3/64, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in. ; 13-pc. long arm ball end metric hex key wrenches: 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10 mm |
Weight | 1.87 lb. |
Material | Steel |
End Shape | Ball End |
Description
The Tekton 25282 26 Piece Metric/SAE L-Shape Hex Key Set, 25282 is a versatile hex key set that can be used across an extensive range of applications and product categories. This hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises long arm ball hex keys that can reach into tight spots and provide control when needed. Each long arm ball hex key is made of steel and comes complete with a black oxide finish. Their L-shaped handles provide better grip, especially in wet conditions. These hex keys are available in metric or SAE measurements, making them suitable for use on different types of fasteners. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Tekton 26 Piece Metric/SAE L-Shape Hex Key Set, 25282
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.