Shop All Hex Key Sets
Tekton
25 Piece SAE/Metric/Torx(R) Comfortable Parm Grip, Hex Torx Key Set
Mfr # 25152
Zoro # G8860682
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE/Metric/Torx(R)
- Finish black oxide
- Handle Type Comfortable Parm Grip
- Number of Pieces 25
- Includes 9-pc. inch hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in. ; 8-pc. metric hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8 mm ; 8-pc. star key wrenches: T9, T10, T15, T20, T25, T27, T30, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25152
- Zoro # G8860682
- UPC # 020209251522
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4 ", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4 ", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Measurement Type | SAE/Metric/Torx(R) |
Finish | black oxide |
Handle Type | Comfortable Parm Grip |
Item | Fldng Hex Key Wrn Set,Met/Star 25 pcs. |
Number of Pieces | 25 |
Includes | 9-pc. inch hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in. ; 8-pc. metric hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8 mm ; 8-pc. star key wrenches: T9, T10, T15, T20, T25, T27, T30, T40 |
Weight | 0.89 lb. |
Material | Steel |
Grip Style | Soft |
End Shape | Hex Torx® |
Description
Fldng Hex Key Wrn Set,Met/Star 25 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm (01350009)
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- BON TOOL Bon 82-509 Tamper Round Hole Pattern 48" X 6.5" (82-509)
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- TEKTON Flat End Hex L-Key Set with Rack, 6-Piece 7/16-3/4 in. (KLX92101)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in. (KTX92101)
- TEKTON Ball End Hex T-Handle Key Set, 11-Piece 5/64-3/8 in. (KTX90101)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- TEKTON Ball End Hex L-Key Set w/Holder, 10-Piece 1.3-10 mm (KLX91202)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- Tekton Hex Keys & Hex Key Sets