Shop All Bit Sockets
Tekton
2.5 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB032X3
Zoro # G7734196
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 2.5 mm
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB032X3
- Zoro # G7734196
- UPC # 020209023754
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 2.5 mm |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 2.5 mm |
Weight | 0.02 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 2.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- NANUK CASES Padded Divider for 963 Case, Kit (963-DIVI)
- MILWAUKEE TOOL 1/2" Drive Keyed Chuck (48-66-1481)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- TEKTON 3/8 Inch Drive x E18 External Star Socket (SHD12418)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket (SHB29216)
- TEKTON 3/8 Inch Drive x 10 mm Long Hex Bit Socket (SHB13410)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Slotted Bit Socket (SHB10401)
- TEKTON TR45 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27245)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- Tekton Sockets & Ratchets