Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
25 Inch Angled End Handled Pry Bar
Mfr # LSQ42025
Zoro # G8866888
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 25"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ42025
- Zoro # G8866888
- UPC # 020209420256
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 25" |
Overall Width | 1.2" |
Length | 25 in. |
Width | 1.2 in. |
Tip Width | 0.75 in. |
Shaft Width | 0.5 in. |
Striking Cap Width | 0.96 in. |
Shaft Length | 18 in. |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Polypropylene |
Item | Angled Tip Handled Pry Bar 25" |
Weight | 1.94 lb. |
Description
Angled Tip Handled Pry Bar 25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Deluxe Vise Grip C-Clamp, 10-1/2 in (70201)
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- MILWAUKEE TOOL 10 in Torque Lock Locking Plier (48-22-3610)
- INGERSOLL-RAND Tune-Up Kit (2015-TK)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 5/32 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD82100)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in. (LSQ96504)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- MAYHEW SCREWDRIVER PRY BAR TRAY 2 PC (MY61352)
- Tekton Nail Pullers, Wrecking and Pry Bars