Shop All Box End Wrenches
Tekton
24 x 27 mm 45-Degree Offset Box End Wrench
Mfr # WBE24324
Zoro # G8864383
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 mm x 27 mm 45-Degree Offset Box End Wrench
- Overall Length 13.8 in.
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Finish Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WBE24324
- Zoro # G8864383
- UPC # 020209243244
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 13.8 in. |
Nominal Size | 24mm x 27mm; 24mm x 27mm |
Width | 1.5 in. |
Length | 13.8 in. |
Height | 4.7 in. |
Details
Item | OffSet Box End Wrn,24mm x 27mm 45 deg. |
Includes | 24 mm x 27 mm 45-Degree Offset Box End Wrench |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Finish | Chrome |
Material | Steel |
Number of Points | 12 |
Weight | 0.9 lb. |
SAE or Metric | Metric |
Head Angle | 45 Degrees |
Description
OffSet Box End Wrn,24mm x 27mm 45 deg.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8in-5-1/2 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-5-1/2)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- TEKTON 45-Degree Offset Box End Wrench Set with Modular Wrench Organizer, 8-Piece 1/4 - 1-1/4 in. (WBE95102)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 7-Piece (6-19 mm) (WBE24507)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- Tekton Box End Wrenches