Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Tekton
24 oz. Jacketed Fiberglass Brass Hammer (Discontinued)
Mfr # 30904
Zoro # G8862703
This Product is Discontinued
Key Features
- Width 3.4 in.
- Height 1.4 in.
- Length 14.5 in.
- Weight 1.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 30904
- Zoro # G8862703
- UPC # 020209309049
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Width | 3.4 in. |
Height | 1.4 in. |
Length | 14.5 in. |
Details
Item | Jacketed Fiberglass Brass Hammer,24 oz. |
Weight | 1.7 lb. |
Description
Jacketed Fiberglass Brass Hammer,24 oz.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.