Shop All Ratcheting Wrenches
Tekton
24 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56124
Zoro # G200618170
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 11.6 in.
- Color Chrome
- Width 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56124
- Zoro # G200618170
- UPC # 20209008775
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 11.6 in. |
Width | 2 in. |
Height | 1 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knockout Tool and Tool Box, 8V DC (2677-23, 48-22-8443)
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025B (HMK1025B)
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- TEKTON 13/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26321)
- TEKTON 15 mm Reversible Ratcheting Combination Wrench (WRN56115)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- Tekton Wrenches