24 mm Reversible 12-Point Ratcheting Combination Wrench
Mfr # WRC23424
Zoro # G810757399
Key Features
- Finish Satin Chrome
- SAE or Metric Metric
- Reversing Yes
- Head Type Offset
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC23424
- Zoro # G810757399
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 24 mm |
Details
Finish | Satin Chrome |
SAE or Metric | Metric |
Item | Ratcheting Wrench |
Reversing | Yes |
Head Type | Offset |
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- POSI LOCK Undercut Bolt Set, 1-1/4" to 2" Length (UB200)
- REGAL CUTTING TOOLS #3-48 NC Spiral Point H5 2 Flt Plug (099403AS)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- TEKTON 10 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23410)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 9/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26314)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- Tekton Ratcheting Wrenches