Shop All Bar Clamps
Tekton
24 Inch Ratchet Bar Clamp / 30 Inch Spreader
Mfr # 39184
Zoro # G8863762
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31 in.
- Width 8.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 24"
- Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 39184
- Zoro # G8863762
- UPC # 020209391846
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 31 in. |
Width | 8.3 in. |
Height | 1.3 in. |
Details
Type | Ratchet Bar Clamp |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 24" |
Weight | 2 lb. |
Description
Ratchet Bar Clamp,30 In. Spread 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 830883 Wood Joiner; 0 - 40 Per Case (830883)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- Tekton Bar Clamps