Shop All Bolt Cutters
Tekton
24 Inch Bolt Cutter
Mfr # 3410
Zoro # G8870710
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Adjustable and Replaceable Jaws
- Handle Type Cushion Grip
- Handle Material Steel
- Material Drop Forged Hardened Alloy Steel
- Overall Length 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3410
- Zoro # G8870710
- UPC # 020209034101
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 24 1/4 in |
Width | 5.8 in. |
Height | 1.1 in. |
Length | 24.3 in. |
Details
Features | Adjustable and Replaceable Jaws |
Item | Bolt Cutter 24" |
Handle Type | Cushion Grip |
Handle Material | Steel |
Material | Drop Forged Hardened Alloy Steel |
Application | Cuts Bolts, Chain, Threaded Rod and More |
Cutting Action | Compound |
Jaw Material | Steel |
Weight | 4.9 lb |
Includes Cushioned Grip | Yes |
Grip Material | Rubber |
Material Application | Bolts, Chain, Threaded Rod |
Description
Bolt Cutter 24 In., Cutting Action Compound, Features Adjustable and Replaceable Jaws, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 50 mm Size 6 pt Standard Depth, Black Oxide (J07550M)
- CROWN TOOLS Rampin Brad Pusher (20108)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449761)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- X1 TOOLS 30 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1030x1)
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- Tekton Bolt Cutters