Tekton

24 Inch Adjustable Wrench (Discontinued)


This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Length 23.25 in.
  • Width 5.75 in.
  • Height 1.3125 in.
  • Weight 7.75 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 23.25 in.
Width 5.75 in.
Height 1.3125 in.

Details

Item Adjustable Wrench 24"
Weight 7.75 lb.

Description

Whether you're a mechanic or an everyday do-it-yourselfer, the TEKTON 2341 Adjustable Wrench is the perfect tool for you. The adjustable wrench has a total length of 23.25 in., width of 5.75 in. and height of 1.3125 in.. It has a weight of 7.75 lb.. This 24" adjustable wrench comes with a limited lifetime manufacturer's guarantee to ensure your satisfaction and peace of mind when buying it. When it comes to getting accurate measurements, you will definitely want to equip yourself with the TEKTON 2341 Adjustable Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products