23 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26423
Zoro # G110757440
Key Features
- Finish Satin Chrome
- SAE or Metric Metric
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC26423
- Zoro # G110757440
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 23 mm |
Details
Finish | Satin Chrome |
SAE or Metric | Metric |
Item | Ratcheting Wrench |
Head Type | Flexible |
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 11/64 (46011)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- RIDGID Threading Seal, PK2 (46720)
- TEKTON 20 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23420)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 11/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23317)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 5/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51006)
- GEARWRENCH 6 Piece 90-Tooth 12 Point Metric GearBox™ Double Flex Ratcheting Wrench Set (86830)
- Tekton Wrenches