Shop All Open End Wrenches
Tekton
23 mm Angle Head Open End Wrench
Mfr # WAE84023
Zoro # G1176273
product price: $23.00
/ea
$23.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Includes 23 mm Angle Head Open End Wrench
- Overall Length 9.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84023
- Zoro # G1176273
- UPC # 020209022191
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9.4 in. |
Size | 23 mm |
Height | 0.4 in. |
Width | 3 in. |
Handle Width | 0.62 in. |
Length | 9.4 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,23mm Angle Head |
Includes | 23 mm Angle Head Open End Wrench |
SAE or Metric | Metric |
Head Angle | 30/60 Degrees |
Material | Steel |
Handle Thickness | 0.21 in. |
Head 2 Angle | 60° |
Weight | 0.5 lb. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,23mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Deep Impa (CMMT16060)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- Tekton Open End Wrenches