Shop All Claw, Rip & Framing Hammers
Tekton
22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer
Mfr # 30325
Zoro # G8862049
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7 in.
- Width 6.2 in.
- Height 1.3 in.
- Weight 2.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 30325
- Zoro # G8862049
- UPC # 020209303252
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Length | 15.7 in. |
Width | 6.2 in. |
Height | 1.3 in. |
Details
Item | Fiberglass Magnetic Hd Rip Hammer,22 oz. |
Weight | 2.06 lb. |
Description
Fiberglass Magnetic Hd Rip Hammer,22 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- BONDHUS Hex Wrench, 3/32", T-Handle, Cushioned G (BND13305)
- TEKTON 16 oz. Hickory Handle Magnetic Head Claw Hammer (30303)
- TEKTON 16 oz. Jacketed Fiberglass Claw Hammer (30123)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 28-Ounce / 800-Grams (OX-P087028)
- URREA Urrea Bodywork/Finishing Hammer, 1428, 14" Long, W/Round & Pointed Tips, Oak Handle (1428)
- Tekton Claw, Rip & Framing Hammers