Shop All Ratcheting Wrenches
Tekton
21 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56121
Zoro # G900618104
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 10.8 in.
- Width 1.7 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56121
- Zoro # G900618104
- UPC # 20209008744
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 10.8 in. |
Width | 1.7 in. |
Height | 0.9 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- PROTO Full Polish Combination Wrench 13 mm - 6 Point (J1213MH-T500)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KRAFT TOOL Metal Tie Wire Reel (GG311)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- TEKTON 5/8 x 11/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36316)
- TEKTON 24 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23424)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- Tekton Wrenches