Shop All Combination Wrenches
Tekton
21 mm Combination Wrench
Mfr # 18292
Zoro # G8868839
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 21mm
- Number of Points 12
- Overall Length 10.6 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18292
- Zoro # G8868839
- UPC # 020209182925
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 21mm |
Overall Length | 10.6 in |
Width | 1.7 in. |
Height | 0.7 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 21 mm Combination Wrench |
Point Style | 12-Point |
Weight | 0.6 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 21mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (SS-3/4D1-1/2)
- DEWALT Micrometer Torque Wrench, 3/8" (DWMT75463)
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- TEKTON 3/4 Inch Combination Wrench (18262)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- TEKTON 14 mm Stubby Combination Wrench (18069)
- TEKTON 10 mm Stubby Combination Wrench (18065)
- TEKTON 26 mm Combination Wrench (WCB24026)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- Tekton Combination Wrenches