Shop All Open End Wrenches
Tekton
21 mm Angle Head Open End Wrench
Mfr # WAE84021
Zoro # G1176255
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Size 21 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84021
- Zoro # G1176255
- UPC # 020209022153
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 21 mm |
Overall Length | 8.8 in. |
Width | 2.8 in. |
Length | 8.8 in. |
Height | 0.4 in. |
Handle Width | 0.57 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,21mm Angle Head |
Insulated | No |
SAE or Metric | Metric |
Material | Steel |
Includes | 21 mm Angle Head Open End Wrench |
Head Angle | 30/60 Degrees |
Head 2 Angle | 60° |
Handle Thickness | 0.21 in. |
Weight | 0.42 lb. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,21mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase (3AA21)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- Tekton Open End Wrenches