20 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26420
Zoro # G210757432
Product Information
- Brand Tekton
- MFR # WRC26420
- Zoro # G210757432
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- JONARD TOOLS Cable Stripper, 6 to 28mm (CST-28)
- GENERAL TOOLS Tap Wrench, T Handle, Ratcheting, Rev, 0 to8 (160R)
- TEKTON 14 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26414)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- TEKTON 18 mm Reversible Ratcheting Combination Wrench (WRN56118)
- TEKTON 12 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26412)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- SURTEK Combination Ratcheting Wrench 9/16" (100538)
- Tekton Ratcheting Wrenches