Shop All Combination Wrenches
Tekton
20 mm Combination Wrench
Mfr # 18291
Zoro # G8868802
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Overall Length 9.9 in.
- Finish Chrome
- Includes 20 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18291
- Zoro # G8868802
- UPC # 020209182918
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9.9 in. |
Head Size | 20mm |
Width | 1.6 in. |
Height | 0.7 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 20 mm Combination Wrench |
Weight | 0.5 lb. |
Point Style | 12-Point |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- TEKTON 43 mm Combination Wrench (WCB24043)
- TEKTON 42 mm Combination Wrench (WCB24042)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- TEKTON 1-5/8 Inch Combination Wrench (WCB23041)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 35 mm Combination Wrench (WCB24035)
- URREA Full polished Open-end Wrench, 5/8" x 11/16" opening size (3034)
- Tekton Wrenches